Beli hinge pin wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamoto Hook & Pin Wrench SetDeskripsi:Made of Chrome Vanadium Steel with a satin finish. Set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.atribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Includes: 2 Spare Pins 3 Hook and Pin Arms 3 Wrenches Carry Case
- Number of Pieces: 8
- Size System: Imperial
- Spanner Type: Hook & Pin Wrench
- ASH Hook Spanner Wrench (Kunci Pas Kait)atribut:
- Type: Hooking spanner
- monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait)Deskripsi:It is a sliding type hook spanner that can adjust the opening width. It is exclusive for grooved round nut. For attaching and detaching the round nut and the bearing nutatribut:
- Type: Standard type
- Material: Carbon steel
- Form of Claw Mark: Hook type
- AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait)Deskripsi:AMF C - Hook Spanner With Round PinVersion:Special steel, drive head ground, hardened and burnished.Hook spanner with round pin to DIN 1810 B.Application:For DIN 1816 capstan nuts.atribut:
- Size: 180/195 mm
- Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
- Kennedy Adjustable Pin Spanner Wrench C-Hookatribut:
- Size: 1.1/4-3inch
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
- Asahi Tools Hook Pin Spanner Wrench FP (Kunci Pas Kait)Deskripsi:Usage:For the circular holes of a circular nutatribut:
- Type: Hook pin spanner
- Finishing Material: Cr-V Cathodic Electrodeposition
- Weight (g): 150
- Dimensions d (mm): Φ4.5
- Dimensions t (mm): 6.5
- Kennedy Adjustable C Hook WrenchDeskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Finish/Coating: Chrome
- Material: Chrome Vanadium Steel
- Product Type: Hook Wrench
- Head Type: Adjustable
- TRUSCO Adjustable Hook Spanner Wrench (Kunci Pas Kait)Deskripsi:-Since the hook part can be moved due to the flexible type, the movable range is wider and one unit can operate to multiple sizes of works.
- JTC Adjustable Pin & Hook SpannerDeskripsi:-Special ratchet structure handle, allowed for better movement in tight space. -Two types : Pin and Hook for operating.atribut:
- Range Size (inch): 3/4 to 6-1/2
- JTC Universal Pin Spanner SetDeskripsi:- Made of special steel to adjust or remove the win-hole nuts.- Replace pins and central adjustable nut for any size you needatribut:
- Range to Use (mm): 20~95
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Pin Diameter (Φmm): 2.5・3・4・5・6・7・8・9
- TRUSCO Adjustable Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:-Since the hook part can be moved due to the flexible type, the movable range is wider and one unit can operate to multiple sizes of works.
- PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)Deskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Pin Shape: Round
- Side or Face Opening: Side
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- SUPER TOOL Pin Spanner (Tang Rivet)Deskripsi:-A strong type.-Exclusive spanner for tightening the round nut with a pin hole.-A design that can be used by a shock (single hand hammer) to the rear rotating part of the handle part.-Pin PWA (2 pieces per set)/PWB (2 pieces per set)atribut:
- Accessories: Pin PWA (2 pieces per set)/PWB (2 pieces per set)
- Applicable Dimensions (mm): 18 to 100
- Pin Diameter (mm): 5x7, 6x8
- Total Length (mm): 250
Daftar Harga hinge pin wrench Terbaru October 2026
| Yamoto Hook & Pin Wrench Set | Rp2.699.900 |
| ASH Hook Spanner Wrench (Kunci Pas Kait) | Rp119.900 |
| Miki Netsuren Hook Spanner Wrench (Kunci Pas Kait) | Rp129.900 |
| monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait) | Rp289.900 |
| AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait) | Rp1.399.900 |
| Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait) | Rp199.900 |
| Kennedy Adjustable Pin Spanner Wrench C-Hook | Rp639.900 |
| Kennedy Adjustable Pin Hook Wrench (Kunci Komster) | Rp779.900 |
| Asahi Tools Hook Pin Spanner Wrench FP (Kunci Pas Kait) | Rp279.900 |
| Kennedy Adjustable C Hook Wrench | Rp539.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ikP102018668-2.jpg)
/P102028438-1.jpg)
/esP102247532-7.jpg)
/giP101525594-4.jpg)
/P102744099-2.jpg)

/23P102135075-13.jpg)
/P102018736-3.jpg)

/imP102945670-4.jpg)
/P102715361-7.jpg)

/P102054314-1.jpg)

/niP101005846-3.jpg)
/P102715370-7.jpg)
/rmP107273994-3.jpg)
/P102758870-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)